Beli alat marking di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
- Takumi Chalk Line (Benang Kapur)atribut:
- Weight (g): 200
- Thread Length (m): 16
- TRUSCO Ink Pod StringDeskripsi:- Special processing With nylon thread, inking is good, it is difficult to decay, it can be used strongly long.- As a thread for a black ink used for every inking work.atribut:
- Length (m): 35
- Purpose of Use: As a thread for ink pad used for every inking work.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- Tajima Chalk Line (Benang Kapur)Deskripsi:-A palm-sized small design.-It has a transparent body and remaining powder chalk amount can be checked easily.-Equipped with the "Perfect CALCO" as the standard feature.atribut:
- Color: Transparent
- String Length: 15m
- Tajima Chalk Line (Benang Kapur)Deskripsi:-Powder chalk adhesion is good, "Many Chalk Mechanical" installed.-Transparent tank makes it easy to check remaining powder chalk volume.-Stainless steel hook standard equipment.atribut:
- String Length: 10m
- Automatic Winding Length: 7m
- monotaro Thick Marking Chalk (Kapur Penanda)Deskripsi:Marking chalk which does not disappear even if it gets wet It is easy to hold even with gloomy hands because it is difficult to break easily in a thick shape. Oil type. made in Japan To wood, iron, asphalt, concrete, glass, stone etc.atribut:
- Material: Paraffin wax + pigment
- Dimensions (mm): Φ20 x 95
- Heat Resistance Temperature (°C): -15 to +60
- Tajima Chalk Line (Benang Kapur)Deskripsi:-Reference adjustment of LGS or iron frames speeds up.-According to use, string height can be adjusted with one touch within the range of 0mm, 7 to 50mm, 100mm.-For reference adjustment of LGS or iron frames.atribut:
- String Length: 30m
- Purpose of Use: For reference adjustment of LGS or iron frames.
- TRUSCO Black Ink (Tinta Hitam)Deskripsi:Ink for chalk line reel.atribut:
- Capacity (ml): 180
- Main Ingredient: Various Pigments PVA Water or Other
- Applications: Ink For Chalk Line Reel.
- Purpose of Use: As an Indian ink of ink pad used for every inking work. White ink for writing a welcome sign of an inn.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- STABILA Spirit Level Pocket Electric (Waterpass)atribut:
- Type: Pocket Electric
- Tajima Chalk Line (Benang Kapur)Deskripsi:-A spacious design that holds plenty of powder chalk.-Transparent body and remaining powder chalk amount can be check easily.-With stainless steel hook.atribut:
- Color: Transparent
- String Length: 20m
- TRUSCO India Inkatribut:
- Color: White Liquor
- Main Ingredient: Various Pigments PVA Water or Other
- Weight (g): About 230
- Purpose of Use: As an Indian ink of ink pad used for every inking work. White ink for writing a welcome sign of an inn.
- TRUSCO Pocket LevelDeskripsi:The liquid color of vial may change by UV effect. There is no effect on accuracy and sensitivity.Do noy use vertically.atribut:
- Sensitivity: Sensitivity 0.5mm / m = 0.0286degree
- Sola Spirit Level (Waterpass)Deskripsi:Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exactatribut:
- Dimension: 50 x 22 mm
- Guarantee: 30 years
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
Daftar Harga alat marking Terbaru October 2026
| STABILA Spirit Level Type 70-2 (Waterpass) | Rp509.900 |
| Takumi Chalk Line (Benang Kapur) | Rp469.900 |
| TRUSCO Ink Pod String | Rp21.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| TRUSCO Aluminium Level (Waterpass) | Rp269.900 |
| Tajima Chalk Line (Benang Kapur) | Rp309.900 |
| Tajima Chalk Line (Benang Kapur) | Rp589.900 |
| monotaro Thick Marking Chalk (Kapur Penanda) | Rp21.900 |
| Tajima Chalk Line (Benang Kapur) | Rp599.900 |
| TRUSCO Black Ink (Tinta Hitam) | Rp60.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/bbP101004407-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Takumi%20Chalk%20Line%20(Benang%20Kapur)/P102004470-1.jpg)

/P101518183-1.jpg)
/P101000752-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Tajima%20Chalk%20Line%20(Benang%20Kapur)/P102744497-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Tajima%20Chalk%20Line%20(Benang%20Kapur)/P102791334-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/monotaro%20Thick%20Marking%20Chalk%20(Kapur%20Penanda)/P102233450-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Tajima%20Chalk%20Line%20(Benang%20Kapur)/P102702464-1.jpg)
/P101001592-1.jpg)
/aqP101004386-5.jpg)
/P101518176-1.jpg)
/P101004398-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Tajima%20Chalk%20Line%20(Benang%20Kapur)/P102744488-1.jpg)


/P102122051-1.jpg)
/jdP103684697-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)